24X8.5X26 BEAD OJ ND BISA
24X8.5X26 BEAD OJ ND BISA
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine maple hardwood and veneer
- State-of-the-art furniture finishes
- Soft close doors
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Lifetime limited warranty
Specifications
- Color Finish Name:
- Satin Biscuit
- Depth:
- 8-1/2 in
- Height:
- 26 in
- Width:
- 24 in