25 ft. Compact Tape Measure
25 ft. Compact Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stiff Blade
- Anti-Tear Coating Reinforces the First 6” of Blade
- Fractional Scale
- Finger Stop Protects from Blade Retraction
- Impact Resistant Body
- Smooth Retraction
- 12’ Reach, 9’ Standout
- Wire Form Belt Clip Reduces Pocket Tearing
- Lanyard Loop
- 1” Wide Blade
Documents
Specifications
- Case Material:
- ABS Plastic
- Coating:
- Clear
- Color Finish Name:
- Black, Red
- Diameter:
- 3-23/50 in
- Height:
- 3-19/100 in
- Length:
- 3-23/50 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 35 ft
- Thickness:
- 1 in
- Tool Type:
- Measuring Tape
- Weight:
- 1.05 lb
- Width:
- 1-97/100 in