This product requires certification to purchase.

25 in x 12 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

25 in x 12 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2512S
  • Item #4159177
  • Manufacturer Part #100-25125
4.1 out of 5 Customer Rating

25 in x 12 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2512S
  • Item #4159177
  • Manufacturer Part #100-25125
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
25 in x 12 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
687384760951
Vent Duct Shape:
Rectangular