25# R438A Refrigerant CYL REF
25# R438A Refrigerant CYL REF
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Freon™ MO99™ works with residential and commercial air conditioning systems (rooftop and indoor packages units, direct expansion chillers, split systems)
- Freon™ MO99™ also works with low- and medium-temperature refrigeration systems (self-contained and rack systems, condensing units)
- Of all the "no oil change" replacement refrigerants, Freon™ MO99™ offers the closest performance match to R-22.
- Freon™ MO99™ has compatibility with all traditional and new lubricants, including mineral oil (MO), polyolester (POE) oil, and alkylbenzene (AB) oil.
- Freon™ MO99™ significantly lowers discharge temperatures, which may extend compressor life.
- It facilitates easy retrofitting in which the technician simply recovers the R-22, replaces critical seals, charges the Freon™ MO99™ refrigerant, and monitors for leaks.
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Colorless
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Refrigerant:
- R-438A