This product requires certification to purchase.

25 x 12 x 12 in. Galvanized Steel Rectangular Duct Pipe

25 x 12 x 12 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2512G
  • Item #7483707
  • Manufacturer Part #DT01251212
3.3 out of 5 Customer Rating

25 x 12 x 12 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD2512G
  • Item #7483707
  • Manufacturer Part #DT01251212
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
26 ga
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov