25 x 20 - 25 x 10 in. Galvanized Return Air Kit
25 x 20 - 25 x 10 in. Galvanized Return Air Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Return air kits
- Complete kit to facilitate installation
- Galvanized steel, riveted construction
- Includes cold air boot, start collar, 64" drop duct, and slip and drive connection
- Manufacturer may vary based on your location
Documents
Specifications
- Height:
- 32 in
- Length:
- 25 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 25 in