This product requires certification to purchase.

25 x 20 in. Duct Braided Filter Rack

25 x 20 in. Duct Braided Filter Rack

  • Fast #
  • Part #SHMFR1DB2025
  • Item #4291874
  • Manufacturer Part #489FRDB2025
5 out of 5 Customer Rating

25 x 20 in. Duct Braided Filter Rack

  • Fast #
  • Part #SHMFR1DB2025
  • Item #4291874
  • Manufacturer Part #489FRDB2025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
25 in
Material:
Steel
Product Type:
Filter Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
20 in