This product requires certification to purchase.

25 x 20 x 8 in. Duct Square-To-Round

25 x 20 x 8 in. Duct Square-To-Round

  • Fast #
  • Part #SHMRAB2025X
  • Item #3687377
  • Manufacturer Part #CA59202508
5 out of 5 Customer Rating

25 x 20 x 8 in. Duct Square-To-Round

  • Fast #
  • Part #SHMRAB2025X
  • Item #3687377
  • Manufacturer Part #CA59202508
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Return air box with collar
  • Beaded collar providing secure flex connection
  • Galvanized steel, riveted construction
  • Flange standard
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Duct Size:
25 in x 20 in x 8 in
Height:
8 in
Length:
20 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
25 in