250 ft. x 1/4 in. Plastic Tubing in Black
250 ft. x 1/4 in. Plastic Tubing in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 175
- NSF Certified:
- No
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 110 psi
- UL Listed:
- No