25mm x 150m Plastic Pipe in Blue
25mm x 150m Plastic Pipe in Blue
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Blue
- Length:
- 150 m
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 25 mm
- Schedule Class:
- SDR 11