25W 1-Light Flush Mount Ceiling Fixture in White
LED Flush Mounts 25W 1-Light Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The George Kovacs LED Flush-mount updates a classic and straightforward design with the integration of energy-efficient LEDs.
- Steel construction is built to last and offers a clean, polished look
- Etched white glass created a diffused effect when illuminated
- Uses 25-Watt LED
- 1293 delivered Lumens
- Compatible with LED wall dimmer
- Includes assembly and installation parts
- ETL listed
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.42 yr
- CSA Certified:
- No
- Collection:
- LED Flush Mounts
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 2-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2326.7
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 844349021247
- Watts:
- 25 W
- Width:
- 10 in