26 in x 120 in 22 ga Galvanized Steel Spiral Duct Pipe
26 in x 120 in 22 ga Galvanized Steel Spiral Duct Pipe
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 26
- Duct Size:
- 26 in
- Gauge (metal):
- 22
- Length:
- 120
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Spiral