This product requires certification to purchase.

26 in. x 48 in. Steel Condensate Drain Pan

26 in. x 48 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP242648
  • Item #3374161
  • Manufacturer Part #302L264824
4.2 out of 5 Customer Rating

26 in. x 48 in. Steel Condensate Drain Pan

  • Fast #
  • Part #SHMDP242648
  • Item #3374161
  • Manufacturer Part #302L264824
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
  • Drain plug is installed in die-stamped hole using PVC-type adaptor
  • PVC fitting is 3/4" SCH 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut
  • Requires Certification

Specifications

ASTM:
ASTM A-653 CS Type B
Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
Lock Nut
End Connections:
Lock Nut
Gauge (metal):
24 ga
Height:
26 in
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
26 in