26 in. x 34 in. Steel Condensate Drain Pan
26 in. x 34 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Drain pan with 1 drain plug is 2" high
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 24 ga
- Height:
- 26 in
- Length:
- 34 in
- Material:
- Steel
- Width:
- 26 in