This product requires certification to purchase.

26 x 8 in. 45 Degree Duct Elbow

26 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4V26X
  • Item #3408934
  • Manufacturer Part #DX230826
4.8 out of 5 Customer Rating

26 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4V26X
  • Item #3408934
  • Manufacturer Part #DX230826
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular duct vertical 45° angle
  • Galvanized steel with Pittsburgh locking seam
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Elbow Type:
Vertical
Duct Size:
26 in x 8 in
Elbow Degree:
45°
Height:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
26 in