27 in. Sash Window Channel Balance in Aluminum
27 in. Sash Window Channel Balance in Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Typically used on a wide variety of single or double hung windows
- Constructed of a heat treated high tension steel spring with a 5/8 inch thick aluminum channel
- Designed to offset the weight of a window between 13 and 19 pounds only
- Compare the old guide ends from the channel balance you are replacing and note their dimensions to order the new guide ends (Not included)
- Prime-Line part H 3740 riveting tool can be ordered separately for installation of guide ends
- Please refer to the line art drawing for dimensions and compare with your needs before ordering (Not Universal)
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Zinc
- Depth:
- 5/8
- Height:
- 27
- Length:
- 27
- Material:
- Aluminum
- Size:
- 27 in
- Thickness:
- 9/16 in
- UPC:
- 049793212078
- Width:
- 9/16
- Window Hardware Type:
- Window Channel Balance