27 in. Stainless Steel Pump Set
27 in. Stainless Steel Pump Set
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- B2 Vario sets are a seal-less design so there is no contamination of liquids from seal lube
- Choose from Polypropylene or Stainless steel
- Max flow of 18.5 gpm
- Max Head of 20 feet
- Pump tubes are available in 19”, 27” or 39” lengths
Specifications
- Discharge:
- 3/4 in
- Flow Rate:
- 18.5 gpm
- Length:
- 27 in
- Maximum Feet of Head:
- 20
- Power Source:
- AC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 110V