27 in. x 300 ft. Polyethylene Lavender Polywrap for 10 - 12 in. Ductile Iron Pipe
27 in. x 300 ft. Polyethylene Lavender Polywrap for 10 - 12 in. Ductile Iron Pipe
Package Quantity Info:
Foot: 1 Roll: 300-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Lavender
- Length:
- 300
- Material:
- Plastic
- Material Type:
- Polyethylene
- Width:
- 27