This product requires certification to purchase.

6mL Permanent Strength Liquid Threadlocker

271™ Threadlocker 6mL Permanent Strength Liquid Threadlocker

  • Fast #
  • Part #L209741
  • Item #9514789
5 out of 5 Customer Rating
Brand image

271™ Threadlocker 6mL Permanent Strength Liquid Threadlocker

  • Fast #
  • Part #L209741
  • Item #9514789
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4536
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Loctite Threadlocker Red 271 is designed for the permanent locking and sealing of threaded fasteners.
  • The product cures when confined in the absence of air between close fitting metal surfaces.
  • It protects threads from rust and corrosion and prevents loosening from shock and vibration
  • It is only removable once cured by heating up parts to 500°F (260°C).
  • Permanent Seal, Prevents tampering
  • Prevents loosening of metal fasteners caused by vibrations
  • High Strength
  • Requires Certification

Specifications

Application:
Automotive, Maintenance, Residential
Collection:
271™ Threadlocker
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
1 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
300
Product Type:
Anaerobic Sealant
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Size:
6 mL