This product requires certification to purchase.

28 in. Curb Box Extension

28 in. Curb Box Extension

  • Fast #
  • Part #T6500153X
  • Item #1294406
  • Manufacturer Part #670610144786
5 out of 5 Customer Rating

28 in. Curb Box Extension

  • Fast #
  • Part #T6500153X
  • Item #1294406
  • Manufacturer Part #670610144786
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
2-3/4
Height:
28
Material:
Cast Iron
Product Type:
Curb Box Extension
UPC:
670610144786
Width:
6-5/8