This product requires certification to purchase.

28 in. SDR 26 HDPE Pipe

28 in. SDR 26 HDPE Pipe

  • Fast #
  • Part #PEI26A2850
  • Item #1756054
  • Manufacturer Part #PEI26A2850
4.5 out of 5 Customer Rating

28 in. SDR 26 HDPE Pipe

  • Fast #
  • Part #PEI26A2850
  • Item #1756054
  • Manufacturer Part #PEI26A2850
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 50
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
28 in
Pressure Class:
80 psi
Schedule Class:
SDR 26
UL Listed:
No
Wall Thickness:
1.077 in