28 in. x 32 in. Steel Condensate Drain Pan
28 in. x 32 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 28 in. x 32 in.
- Steel
Documents
Specifications
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 24 ga
- Height:
- 2 in
- Length:
- 32 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 28 in