This product requires certification to purchase.

28 x 3/8 in. Spiral Tilt Balancing Reducer

28 x 3/8 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFL2820
  • Item #4871042
  • Manufacturer Part #FL 2820
5 out of 5 Customer Rating
Brand image

28 x 3/8 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFL2820
  • Item #4871042
  • Manufacturer Part #FL 2820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used on most vinyl single hung tilt windows
  • Red colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 28 inch length and a 3/8 inch diameter
  • Maximum weight rating of 25 pounds
  • Spiral balance clips are sold separately
  • Prime-Line part H 3787 tilt balance tension tool can be ordered separately
  • Please refer to the line art for dimensions and compare with your needs before ordering
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
3/8 in
Length:
28 in
Material:
Metal
UPC:
049793353382
Window Hardware Type:
Spiral Tilt Balance