This product requires certification to purchase.

2kW Gas Portable Inverter Generator

2kW Gas Portable Inverter Generator

  • Fast #
  • Part #MGEN2000IMM1
  • Item #10049821
5 out of 5 Customer Rating
Brand image

2kW Gas Portable Inverter Generator

  • Fast #
  • Part #MGEN2000IMM1
  • Item #10049821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inverter technology reduces size, weight, noise and fuel consumption; produces commercial quality AC power
  • 2,000 watts maximum output
  • 79cc Mi-T-M OHV engine
  • Equipped with CO detector and automatic shutdown
  • 5,000 RPM, 69 decibel rating
  • 1 gallon fuel capacity
  • 6 hour run time at half load
  • Includes DC plug, USB port, idle control and gas ventilation cap
  • Receptacles: (1) 120V, 20A, GFCI duplex; (1) 12V DC 8.3A
  • 1-year alternator, 3-year Mi-T-M engine
  • Requires Certification

Documents


Specifications

AMP:
16.7
Application:
Power
CARB OTC LEED Compliant:
Yes
Height:
18-1/10 in
Length:
19-3/5 in
Portable:
Yes
Power Source:
Gas
Product Type:
Portable Generator
Proposition 65:
Warning: Cancer and Reproductive Harm- www.P65warnings.ca.gov
RPM:
5000
Volts:
120V
Watts:
2000 W
Weight:
49 lb
Width:
12-1/2 in