2x1 atl ptfe ecc red 150# di
2x1 atl ptfe ecc red 150# di
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Resistoflex® ATL is the most cost effective solution for resolving permeation issues in severe service applications
- The permeation rate is 60% lower compared to other available products
- Resistoflex® ATL provides up to 75% cost savings versus exotic alloys and glass-lined piping
- It has zero corrosion rate, and is full vacuum rated
- PTFE liners are produced from carefully formulated resins and proprietary processing and lining techniques resulting in a molded PTFE liner that provides optimal crystallinity and strength
- Designed to minimize any potential permeation attach of the housing by use of an advanced venting system that eliminates blockage and corrosion at the vent hole
- Double coated with a highly chemical and temperature resistant paint
Documents
Specifications
- Type:
- R8000A1VV0N212RS