2X10.5 Black Grooved A135 Schedule 10 Pipe
2X10.5 Black Grooved A135 Schedule 10 Pipe
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 37All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-135
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Type:
- Nipple, Straight
- Length:
- 10-1/2 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 10