2X10.5 Black GRV A53B Schedule 40 ERW Pipe
2X10.5 Black GRV A53B Schedule 40 ERW Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Type:
- Nipple, Straight, Welded
- Grade:
- B
- Length:
- 10-1/2 in
- Material:
- Carbon Steel
- Material Type:
- A53B
- Origin:
- Domestic
- Schedule Class:
- 40