2X10.5 Black Threaded Both Ends A53A Schedule 40 Pipe
2X10.5 Black Threaded Both Ends A53A Schedule 40 Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 30All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53A
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Type:
- Nipple, Straight
- Grade:
- A
- Length:
- 10-1/2
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40