2 in x 10-1/2 ft. Black A53B S80 ERW Carbon Steel Pipe
2 in x 10-1/2 ft. Black A53B S80 ERW Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53
- Coating:
- Black
- Color Finish Name:
- Black
- Fitting Type:
- Pipe
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Electric Resistance Welded
- PipeTubing Size:
- 2 in
- Schedule Class:
- 80S