8 in. Gym Wipes Bucket in White 700 Count
GymWipes® 8 in. Gym Wipes Bucket in White 700 Count
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extra-thick, super absorbent towelettes
- Premoistened, disposable, surface disinfecting
- Sanitize surfaces and kill up to 99.9% of germs that can cause illness
- Bucket dispenser
Specifications
- Application:
- Gym
- Collection:
- GymWipes®
- Color Finish Name:
- White
- Length:
- 8 in
- Material:
- Paper
- Package Quantity:
- 700
- Product Type:
- Wipes, Gym Wipes
- Width:
- 6 in