This product requires certification to purchase.

6 x 8 in. 2300 ct Sanitizing Hand Wipes (Case of 2)

2XL

Mega Roll 6 x 8 in. 2300 ct Sanitizing Hand Wipes (Case of 2)

  • Fast #
  • Part #2XL422CA
  • Item #9998261
  • Manufacturer Part #2XL422
5 out of 5 Customer Rating
Brand image
2XL

Mega Roll 6 x 8 in. 2300 ct Sanitizing Hand Wipes (Case of 2)

  • Fast #
  • Part #2XL422CA
  • Item #9998261
  • Manufacturer Part #2XL422
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Leading quat-based germ-fighting formula.
  • Help fight germs while cleaning tough messes on hands and surfaces.
  • Non-toxic, contain no harsh chemicals, and are a safe, convenient cleaning solution for any facility.
  • Requires Certification

Documents


Specifications

Capacity:
2400
Collection:
Mega Roll
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Length:
8 in
Package Quantity:
Case of 2
Product Type:
Sanitizing Hand Wipes
Size:
8 in x 8 in
Width:
8 in