3/4 400 # WOG Male x Female Full Port BV
3/4 400 # WOG Male x Female Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.15, ANSI B1.20.6
- CSA Certified:
- Yes
- Maximum Temperature:
- 366
- Pressure - High:
- 600
- Type:
- STR671011
- UL Listed:
- Yes
- UPC:
- 662527290847