This product requires certification to purchase.

3/4 Black Cast Iron Countersunk PLUG

390 Series 3/4 Black Cast Iron Countersunk PLUG

  • Fast #
  • Part #BCCSPF
  • Item #674166
  • Manufacturer Part #0318904646
3.9 out of 5 Customer Rating

390 Series 3/4 Black Cast Iron Countersunk PLUG

  • Fast #
  • Part #BCCSPF
  • Item #674166
  • Manufacturer Part #0318904646
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Class 300 extra heavy malleable iron fitting
  • ASC Engineered Solutions - broadest malleable iron fitting line available
  • Manufactured and tested to ASC's strict quality standards
  • Conforms to ASME B16.3 dimensional and pressure standards
  • All elbows and tees 3/8" and larger are 100% gas tested at minimum 100 PSI
  • Available in both black and galvanized finishes
  • Higher pressure rating than Class 150 malleable iron fittings
  • Suitable for fire protection and high-pressure mechanical piping
  • Available in multiple pipe sizes
  • Consistent quality and dimensional accuracy
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Coating
Black
Collection
390 Series
Material
Malleable Iron
Warranty & Product Information
Application
Commercial
ASME
ASME B1.20.1, ASME B16.39
ASTM
ASTM A197, ASTM A153, ASTM B633
Origin
Domestic
Type
BCCSPF