This product requires certification to purchase.

3/4 in Brass Full Port Press Ball Valve

3/4 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #JJP100GLHF
  • Item #10335928
  • Manufacturer Part #100-204G-LH
4.6 out of 5 Customer Rating
Brand image

3/4 in Brass Full Port Press Ball Valve

  • Fast #
  • Part #JJP100GLHF
  • Item #10335928
  • Manufacturer Part #100-204G-LH
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
JJP100GLHF
UPC:
662527312471
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve