3/4 in Brass Full Port Sweat x Hose Ball Valve
3/4 in Brass Full Port Sweat x Hose Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Hose
- End Connections:
- Sweat x Hose
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Type:
- J100664G
- UPC:
- 662527299390
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve