3/4 in X 100 ft Aqua-shield K Copper Tube Blue
3/4 in X 100 ft Aqua-shield K Copper Tube Blue
Package Quantity Info:
Foot: 1 Stick: 100 Bundle: 1500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Potable Water
- Length:
- 100 ft
- Material:
- Copper
- PipeTubing Size:
- 3/4 in