This product requires certification to purchase.

3/4 in. 125# Black Cast Iron Union Flange

3/4 in. 125# Black Cast Iron Union Flange

  • Fast #
  • Part #BCIFUF
  • Item #662785
  • Manufacturer Part #0308300409
4.3 out of 5 Customer Rating

3/4 in. 125# Black Cast Iron Union Flange

  • Fast #
  • Part #BCIFUF
  • Item #662785
  • Manufacturer Part #0308300409
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Flange Type
Companion
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.4
UPC
690291022036