This product requires certification to purchase.

3/4 in. 125# Pressure Rated Black Cast Iron 90 Degree Elbow

3/4 in. 125# Pressure Rated Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #IBCI9F
  • Item #1774405
  • Manufacturer Part #IBCI9F
4.5 out of 5 Customer Rating

3/4 in. 125# Pressure Rated Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #IBCI9F
  • Item #1774405
  • Manufacturer Part #IBCI9F
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
90°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#
UPC:
781889175040