This product requires certification to purchase.

3/4 in. 150# Black Malleable Iron 45 Degree Wye

3/4 in. 150# Black Malleable Iron 45 Degree Wye

  • Fast #
  • Part #B4YF
  • Item #101052
  • Manufacturer Part #0310066808
3.8 out of 5 Customer Rating

3/4 in. 150# Black Malleable Iron 45 Degree Wye

  • Fast #
  • Part #B4YF
  • Item #101052
  • Manufacturer Part #0310066808
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 80 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • All Anvil class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
  • All elbows and tees 3/8 in (10 DN) and larger are 100% gas tested at a minimum of 100 psi. (6.9 bar)
  • Requires Certification

Documents


Specifications

ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Wye
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
UL Listed:
Yes
UPC:
690291025365