This product requires certification to purchase.

3/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

3/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4F
  • Item #19316
  • Manufacturer Part #0311027403
5 out of 5 Customer Rating

3/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4F
  • Item #19316
  • Manufacturer Part #0311027403
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Threaded
End Connection 2
NPS
End Connections
Threaded x NPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Street
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291347283