This product requires certification to purchase.

3/4 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

3/4 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G3004F
  • Item #94212
  • Manufacturer Part #6510001604
3.9 out of 5 Customer Rating

3/4 in. 300# Galv MI Threaded 45 Elbow Galvanized Malleable Iron

  • Fast #
  • Part #G3004F
  • Item #94212
  • Manufacturer Part #6510001604
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Extra Heavy
Material
Malleable Iron
Electrical & Operational Information
Maximum Temperature
350
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291031984