3/4 in. 3000# Threaded 90° Elbow LRES Forged Steel A105N S62
3/4 in. 3000# Threaded 90° Elbow LRES Forged Steel A105N S62
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.11, ASME B1.20.1
- ASTM:
- ASTM A105N S62
- Application:
- Industrial, Commercial
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Forged Carbon Steel
- Material Type:
- A105N S62
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No