This product requires certification to purchase.

3/4 in. 304L Stainless Steel 0.065 Welded A269 Tubing Global

3/4 in. 304L Stainless Steel 0.065 Welded A269 Tubing Global

  • Fast #
  • Part #ISWT4L065A269F
  • Item #10434278
  • Manufacturer Part #ISWT4L065A269F
5 out of 5 Customer Rating
Brand image

3/4 in. 304L Stainless Steel 0.065 Welded A269 Tubing Global

  • Fast #
  • Part #ISWT4L065A269F
  • Item #10434278
  • Manufacturer Part #ISWT4L065A269F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Length
371 ft
Wall Thickness
0.065 in
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
3/4 in
Pipe Wall Type
Welded
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM A-269
Origin
Global
Type
ISWT4L065A269F