This product requires certification to purchase.

3/4 in. 304L Stainless Steel Seamless Tubing

3/4 in. 304L Stainless Steel Seamless Tubing

  • Fast #
  • Part #DST4L095A269F
  • Item #1331117
  • Manufacturer Part #DST4L095A269F
5 out of 5 Customer Rating

3/4 in. 304L Stainless Steel Seamless Tubing

  • Fast #
  • Part #DST4L095A269F
  • Item #1331117
  • Manufacturer Part #DST4L095A269F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 1 Bundle: 1 Lift: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
FM Approved:
No
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
3/4 in
UL Listed:
No
Wall Thickness:
0.095 in