3/4 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange
3/4 in. 50# and 70# 304L Stainless Steel Flat Face Tank Flange
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA 181-70
- ASTM:
- ASTM A182
- Application:
- Industrial
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flange Type:
- Tank
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 806089002344