3/4 in. Black Hex Nut
3/4 in. Black Hex Nut
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter - Inside 1:
- 3/4 in
- Drive Type:
- Hex
- Product Type:
- Hex Nut
- Size:
- 3/4 in