This product requires certification to purchase.

3/4 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

3/4 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPPEA5380F
  • Item #1835
  • Manufacturer Part #GBPPEA5380F
5 out of 5 Customer Rating

3/4 in. Black Plain (Beveled) End A53A Schedule 80 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPPEA5380F
  • Item #1835
  • Manufacturer Part #GBPPEA5380F
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 1764
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 21 – for example, 21, 42, 63, and so on.
Order in multiples of 21
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
ASME:
ASME B36.10M
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Black
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
3/4 in
Pressure Class:
700 psi
Schedule Class:
80
Wall Thickness:
0.154 in