3/4 in. BT6-BL, ASME BPE,Tri-Clamp
3/4 in. BT6-BL, ASME BPE,Tri-Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- BT6-B sanitary balanced pressure thermostatic steam trap is designed to remove condensate from clean and pure steam applications with minimal condensate retention
Documents
Specifications
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- SMCP0609
- Valve Size:
- 3/4 in