This product requires certification to purchase.

3/4 in. Butt Fusion and IPS SDR 11 MDPE Gas Cap for PE2406 Pipe

3/4 in. Butt Fusion and IPS SDR 11 MDPE Gas Cap for PE2406 Pipe

  • Fast #
  • Part #MPEI11BCAPF
  • Item #1264170
  • Manufacturer Part #6910221
3.8 out of 5 Customer Rating

3/4 in. Butt Fusion and IPS SDR 11 MDPE Gas Cap for PE2406 Pipe

  • Fast #
  • Part #MPEI11BCAPF
  • Item #1264170
  • Manufacturer Part #6910221
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
CSA Certified:
CSA B137.4
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11