3/4 in. Cast Iron Cored Plug

You last purchased this on
 

3/4 in. Cast Iron Cored Plug

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Cast Iron Cored Plug

  • Fast #
  • Part #IGCCPF
  • Item #312787
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cored, Plug
Material:
Cast Iron